Beli check valve 1 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PERRUNO Check Valveatribut:
- Material: Brass
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- Onda Check Valveatribut:
- Material: Kuningan
- WIKA Temperature GaugeDeskripsi:WIKA Bimetalic Temperature GaugeWhite background with black letter on dialatribut:
- Size (inch): 6
- Ingress Protection: IP 54 per EN 60 529
- Accuracy: Class 1 per EN 13190
- Dial (mm): 160 (6inch)
- Stem Length (mm): 8x100
- Case: Stainless Steel
- Connection: 1/2 NPT Back
- Measuring Wetted Parts: SS316/L
- Model : A52.160 (Model Payung)
- Windows: Instrument Glass
- PISCO Check Valve StraightDeskripsi:One-touch fitting built-in check valve. For supplying only air entered from one side, possible to maintain the pressure on the output side. Vacuum holding, can be used in the pipe at low pressureUseable: Connection of the screw and tubeatribut:
- Material: Lock Nail, Spring/Stainless. Open Ring/POM (Polyacetal). Tube/Polyurethane, Nylon. Guide Ring, Metal Body/Brass, Electroless Nickel Plating. Elastic Sleeve, O-ring/NBR (Nitrile Rubber). Valve Body/Aluminium
- Shape: Check Valve straight
- Operating Temperature Range: 0 to 60°C (without freezing)
- Operating Pressure Range: 0 to 0.9MPa
- Appearance: Metal type
- Fluid: air
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
- TOYO VALVE Swing check valve Class125 Cast bronzeatribut:
- Body: Cast Bronze
- Disc/Ball: Forget Brass
- Hinge Pin: Forget Brass
- Note: Non-Rising Stem
- Plug: Brass Rod
- NIHONSEIKI Check Valveatribut:
- Used Fluid: Air
- Fluid Temperature: 5 to 120degrees
- Usage Pressure: 0 to 4.9MPa
- GMT Electric Solenoid ValveDeskripsi:Solenoid Valve digunakan sebagai alat untuk menyalakan dan mematikan aliran gas, air dan minyak menggunakan aliran listrik.atribut:
- Connection: Internal Thread 3 Inch
- Material: Brass
- Voltage (V): 220
- Working Pressure (kgf/cm²): 0-10
- Kitz Swing Check Valve JIS 10Katribut:
- Material: Cast Iron
- Connection: JIS 10k
- Rating (kg): 10
- WIKA Pressure Gauge Display Series 2inchDeskripsi:This gauge features plastic case construction to resist corrosion and impact in demanding applications.atribut:
- Gauge Application: General Purpose
- Gauge Nominal Dial Size (inch): 2
- Gauge Connection Size (inch): 1/4
- Gauge Accuracy (%): ± 3-2-3
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)Deskripsi:10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1atribut:
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
- Standard: JIS
- Model : 10-1
- TSURUMI PUMP Pompa Agitator Seri KTD (Pompa Celup)atribut:
- Phase: 3
- Starting Method: D.O.L
- Solids Passage (mm): 10
- Capacity (m³/minute): 0.45
- Continuous Running Water Level (inch): 5.5
- Dimension D (inch): 9.25
- Dimension D (mm): 221
- Dimension H (inch): 23.19
- Dimension H (mm): 519
- Discharge Size (inch): 2
- Maximum Capacity (GPM): 111
- Maximum Head (ft): 66
- Motor Output (HP): 2.7
- Motor Output (kW): 2
- Rotation Speed (rpm): 3410
- Total Head (m): 20
- Kitz Bronze Swing Check Valve 10K (O Series)atribut:
- Material (disk): CAC406
- Cap Material: C3771BE
- Material (plug): C3604BD
- Material (hinge pin): C3604BD
- Class: 10K
- Body Material: CAC406
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: Without handle
- Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
- Shape: straight
- Type: Bronze (JIS standard products)
- Valve Type: Chuck valve
- Kitz Ball (10K) Valve (10STBF Series)atribut:
- Class: 10K
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- Sherlock Ball Valve Kuninganatribut:
- Material: Brass
Daftar Harga check valve 1 inch Terbaru March 2026
| PERRUNO Check Valve | Rp77.900 |
| SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup) | Rp8.599.900 |
| Hartec Swing Check Valve JIS-10K | Rp719.900 |
| Onda Check Valve | Rp149.900 |
| WIKA Temperature Gauge | Rp2.899.900 |
| PISCO Check Valve Straight | Rp209.900 |
| TOYO VALVE Swing check valve Class125 Cast bronze | Rp999.900 |
| NIHONSEIKI Check Valve | Rp999.900 |
| GMT Electric Solenoid Valve | Rp469.900 |
| Kitz Swing Check Valve JIS 10K | Rp4.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/PERRUNO%20Check%20Valve/P103082589-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
/Hartec%20Swing%20Check%20Valve%20JIS-10K/mxP103502825-1.jpg)
/Onda%20Check%20Valve/P103081289-2.jpg)

%20Lurus/PISCO%20Check%20Valve%20Straight/P102533651-1.jpg)
/TOYO%20VALVE%20Swing%20check%20valve%20Class125%20Cast%20bronze/lbP111269767-1.jpg)


/Kitz%20Swing%20Check%20Valve%20JIS%2010K/63P107802219-1.jpg)

%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)

/P102046937-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20CAC406%20Class%2010K%20Flange%20Type%20(Katup)/P102180099-1.jpg)
/q3P101502939-2.jpg)
/Kitz%20Bronze%20Swing%20Check%20Valve%2010K%20(O%20Series)/P103052108-1.jpg)
%20Valve%20(10STBF%20Series)/P103048132-1.jpg)